Janitorial
RAC75352CT
LYSOL® Brand Disinfectant All-Purpose Cleaner
Item #113101052
-
Pre-Packed Quantities
- LYSOL® Brand III Disinfectant Complete Clean All-Purpose Cleaner, Lemon Breeze® Scent, Trigger Sprayer
- 12 Bottles per Case
- 32-oz. Bottle
description
- Versatile, convenient, all-purpose spray cleaner. Use on walls, painted woodwork, garbage cans, cabinets, floors, glazed tile, enamel and glazed porcelain. EPA registered.
features
- Kills 99.9% of viruses and bacteria on hard nonporous surfaces when used as directed
- Cleans, disinfects and deodorizes
- Cuts through tough grease and grime
- Controls mold and mildew
- Removes soap scum
- Lemon scented
| Container Size | 32 oz |
| Type of Cleaner | Ready to Use |
| Odor | Lemon Breeze |
| Container Type | Trigger Spray Bottle |
| Package Size | 12 |
| Manufacturer Name | RECKITT BENCKISER |
| Weight | 30.0 LB |
| EAN or UPC | 19200753524 |
-
Pre-Packed Quantities

