Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Professional LYSOL® Brand III Disinfectant Spray

RAC76075EA

Professional LYSOL® Brand III Disinfectant Spray
Item #101595149
  • Professional LYSOL® Brand III Disinfectant Spray, Spring Waterfall™ Scent
  • 12 Cans per Case
  • 19-oz. Aerosol Can
Professional LYSOL® Brand III Disinfectant Spray
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • No Air ShippingNo Air Shipping
  • Professional LYSOL® Brand III Disinfectant Spray, Spring Waterfall™ Scent
  • 12 Cans per Case
  • 19-oz. Aerosol Can

description

  • This product eliminates odors and prevents the growth of mold and mildew. Use on showers, sinks, countertops, around toilet areas, toys, telephones, garbage bins, waiting rooms and in laboratories. NSF category code D1. EPA registered.

features

  • Tuberculocidal, virucidal, fungicidal, bactericidal
  • Kills 99.9% of germs on hard, nonporous surfaces when used as directed
  • Effective against over 50 microorganisms, including H1N1 (influenza A virus), MRSA, Norovirus, Rhinovirus, Poliovirus type 1, Hepatitis A virus, Hepatitis B virus and HIV-1 (AIDS virus)
Container Type Aerosol
Odor Spring Waterfall™
Manufacturer Name RECKITT BENCKISER
Weight 19.11 LB
EAN or UPC 36241760755
  • Pre-Packed QuantitiesPre-Packed Quantities
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison