Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
NEUTRA AIR® Sanitizing Spray by the Makers of LYSOL®

RAC76938CT

NEUTRA AIR® Sanitizing Spray by the Makers of LYSOL®
Item #101614893
  • NEUTRA AIR® by the Makers of LYSOL®, Fresh Fragrance
  • 12 Cans per Case
  • 10-oz. Aerosol Can
NEUTRA AIR® Sanitizing Spray by the Makers of LYSOL®
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Pre-Packed QuantitiesPre-Packed Quantities
  • NEUTRA AIR® by the Makers of LYSOL®, Fresh Fragrance
  • 12 Cans per Case
  • 10-oz. Aerosol Can

description

  • When used as directed this product destroys odors in the air and kills 99.9% of odor-causing bacteria at the source, so odors do not come back. EPA registered.

features

  • Destroys odors in the air and kills 99.9% of odor-causing bacteria at the source so odors do not come back
  • Convenient 10 oz aerosol can
Manufacturer Name RECKITT BENCKISER
Odor Revitalizing Fresh Breeze
Container Type Aerosol
Container Size 10 oz
Weight 10.33 LB
  • No Air ShippingNo Air Shipping
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison