Skip to content Skip to navigation menu
Professional LYSOL® Brand III Disinfectant Spray

RAC80833

Professional LYSOL® Brand III Disinfectant Spray
Item #101685834
  • Professional LYSOL® Brand III Disinfectant Spray, Early Morning Breeze™ Scent
  • 12 Cans per Case
  • 19-oz. Aerosol Can
Professional LYSOL® Brand III Disinfectant Spray
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Professional LYSOL® Brand III Disinfectant Spray, Early Morning Breeze™ Scent
  • 12 Cans per Case
  • 19-oz. Aerosol Can

features

  • Hospital disinfectant is highly effective against TB, MRSA, HIV-1 (AIDS virus), poliovirus Type 1, hepatitis A & B, and norovirus
  • This product is uberculocidal, virucidal, fungicidal and bactericidal
  • Eliminates odors and prevents the growth of mold and mildew
  • Does not contain CFCs
  • EPA registered
  • NSF D1
Container Type Aerosol
Odor Early Morning Breeze™
Manufacturer Name RECKITT BENCKISER
Container Size 19 oz
Weight 12.2 LB
EAN or UPC 19200808330
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison