Skip to content Skip to navigation menu
Professional RESOLVE® Spot & Stain Carpet Cleaner

RAC97402CT

Professional RESOLVE® Spot & Stain Carpet Cleaner
Item #101691202
  • Professional RESOLVE® Spot & Stain Carpet Cleaner, Trigger Sprayer
  • 12 Bottles per Case
  • 32-oz. Bottle
Professional RESOLVE® Spot & Stain Carpet Cleaner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Professional RESOLVE® Spot & Stain Carpet Cleaner, Trigger Sprayer
  • 12 Bottles per Case
  • 32-oz. Bottle

description

  • This product can be used as a traffic lane cleaner and pretreatment spray and is effective against most food and grease-based stains. Ideal for use on upholstery, and for odor neutralization. Use on wool, nylon, synthetic, and stain-resistant carpets.

features

  • Can be used as a traffic lane cleaner and pretreatment spray
  • Effective against most food and grease-based stains
  • Ideal for use on upholstery and for odor neutralization
  • Use on wool, nylon, synthetic, and stain-resistant carpets
Container Type Bottle w/ Trigger
Manufacturer Name RECKITT BENCKISER
Container Size 32 oz
Weight 31.0 LB
EAN or UPC 36241974022
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison