Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
JanitorialRCP E050

RCP E050

Nylon Finish System Starter Kit
Item #101664228
  • Nylon Finish System Starter Kit
  • 22 Qt Bucket with Lid
  • six 18" Mops
  • One Wire Frame
JanitorialRCP E050
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Nylon Finish System Starter Kit
  • 22 Qt Bucket with Lid
  • six 18" Mops
  • One Wire Frame

features

  • Delivers 200 to 300 ft2 of coverage with a single mopload of finish
  • Tightly twisted, rayon/synthetic blend mop with looped ends and snap fastener
  • Smooth, nonporous resealable bucket keeps finish fresh until next job and cleans up easily

includes

  • Two sediment sieves for keeping dirt out of mop and finish
  • 22 qt bucket with resealable lid
  • Six 18" mops
  • One wire frame
Mop Size 18"
Color Yellow/Gray
Manufacturer Name Rubbermaid Commercial Products
Weight 12.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison