Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Pulse™ Microfiber Floor Cleaning Tool

RCP Q969YEL

Pulse™ Microfiber Floor Cleaning Tool
Item #101664229
  • Pulse™ Microfiber Floor Cleaning Tool
Pulse™ Microfiber Floor Cleaning Tool
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pulse™ Microfiber Floor Cleaning Tool

features

  • Includes 58" long handle plus 18" mop frame
  • Requires 18" microfiber wet pad (sold separately)
  • Also works with 11" and 24" mop frames and pads (sold separately)
  • For use with quat or phenolic disinfectants, neutral floor cleaners, and ceramic tile floor cleaners
  • 21 oz capacity cleans up to 850 ft2 before refilling
  • Full-length view window for monitoring fill level
  • Large opening for manual refilling, or use with the Pulse™ Caddy (sold separately) for hands-free refilling
  • Innovative tool dispenses cleaning solution right from the mop handle
  • Easy-to-squeeze ergonomic trigger and no-slip tip
  • Evenly dispenses liquid in three streams behind the mop frame
Manufacturer Name Rubbermaid Commercial Products
Weight 5.7 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison