Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Structural Foam Tilt Truck

RCP1011BLA

Structural Foam Tilt Truck
Item #101693311
  • Structural Foam Tilt Truck
Structural Foam Tilt Truck
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Structural Foam Tilt Truck

features

  • For general refuse collection and light to medium materials handling
  • Fits through standard commercial doorways and onto elevators easily
  • Inset, mark-resistant casters roll smoothly over thresholds and rough surfaces
  • USDA meat and poultry equipment compliant
  • Cannot ship UPS
Manufacturer Name Rubbermaid Commercial Products
Capacity Volume 3/4 yd3
Length 64 1/2 in
Height 38 in
Weight 89.82 LB
EAN or UPC 86876184181
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison