- Bulk Recycling Tilt Truck
features
- Easy-to-maneuver equipment can also serve as central collection containers or shipping containers to reduce handling
- Contains recycled plastic
- Meets EPA comprehensive guidelines
- Standard duty
- Cannot ship UPS
| Height | 38 5/8 in |
| Manufacturer Name | Rubbermaid Commercial Products |
| Width | 28 in |
| Load Capacity | 850 lbs |
| Length | 60 1/2 in |
| Weight | 77.0 LB |

