- Forkliftable Tilt Truck
features
- Industrial-strength, rotational molded construction transports heavy loads with ease
- Heavy-duty welded fork pockets allow for easy transportation by forklift
- Compatible with 42" or 48" long forks
- Easy to maneuver and dump contents
- Constant force design allows for controlled dumping by one person
- Smooth surface is easy to clean and resists pitting and corroding
- Optional lid sold separately
- Cannot ship UPS
| Load Capacity | 1250 lbs |
| Width | 33 1/2 in |
| Length | 72 1/4 in |
| Height | 43 3/4 in |
| Manufacturer Name | Rubbermaid Commercial Products |
| Weight | 120.0 LB |

