Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Lobby Pro™ Upright Dust Pan

RCP2531

SUPERSEDED TO LGAS_RCP253100BK, MTRL - 112994993
Item #101693325
  • Lobby Pro™ Upright Open Style Dust Pan
Lobby Pro™ Upright Dust Pan
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Lobby Pro™ Upright Open Style Dust Pan

features

  • Vinyl-coated, metal handle
  • Built-in recess on the back of the pan allows emptying without touching the pan bottom
  • Yoke and handle assembly features larger, quieter hinge pins
  • Wheels and wear pads on the back of the pan provide long product life
  • Lightweight plastic construction reduces the risk of back strain
Style Open
Height 37 in
Color Black
Manufacturer Name Rubbermaid Commercial Products
Weight 2.33 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison