Skip to content Skip to navigation menu
Lobby Pro™ Upright Dust Pan

RCP253100BK

Lobby Pro™ Upright Dust Pan
Item #112994993
  • Lobby Pro™ Upright Open Style Dust Pan
Lobby Pro™ Upright Dust Pan
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Lobby Pro™ Upright Open Style Dust Pan

features

  • Vinyl-coated, metal handle
  • Built-in recess on the back of the pan allows emptying without touching the pan bottom
  • Yoke and handle assembly features larger, quieter hinge pins
  • Wheels and wear pads on the back of the pan provide long product life
  • Lightweight plastic construction reduces the risk of back strain
Manufacturer Name Rubbermaid Commercial Products
Style Open
Height 37 in
Color Black
Weight 2.167 LB
EAN or UPC 86876156164
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison