- Glutton® Waste and Recycling Station
features
- Assembled size: 24" W x 53" D x 35 1/2" H
- Provides a centralized collection solution for consumer waste and recycling sortation needs
- Meets EPA comprehensive guidelines
- 92 gallon combined capacity with segmentation for up to four separate 23 gallon waste containers
- Restrictive-opening tops with iconic and word labels guide sortation and minimize contamination
- Unifying station lid frame has center hinge for easy emptying without removing entire lid
- ADA compliant
- Contains recycled plastic
- Corrosion- and impact-resistant plastic construction
- Kit includes two Glutton® containers, four Slim Jim® containers, one station lid frame, eight restrictive-opening tops (four circles, two slots, one square, one triangle), and one label pack of iconic and word labels in three languages (English, French, S
| Container Type | Deskside Container |
| Color | Blue |
| Manufacturer Name | Rubbermaid Commercial Products |
| Container Size | 95 gal |
| Weight | 66.4 LB |

