- Brute® Plastic Double Pail Bucket
- 17 qt
- Gray
features
- Molded-in graduations for accurate measuring
- Wide pour spout
- Double pail has one section for wash water and one for rinse water
| Height | 10 1/8 in |
| Type | Brute® Plastic Bucket, Double Pail |
| Color | Gray |
| Depth | 13.875 in |
| Width | 14 5/8 in |
| Container Size | 17 qt |
| Manufacturer Name | Rubbermaid Commercial Products |
| Weight | 2.85 LB |
| EAN or UPC | 86876013207 |

