- Brute® Quiet Dolly
features
- About 88% less noise than standard dolly
- Five red non-marking casters
- 250 lb capacity
- Fits all Brute® round containers (except 10 gallon size)
- 18 1/4" D x 6 5/8" H
| Component | Dolly |
| Color | Black |
| Manufacturer Name | Rubbermaid Commercial Products |
| Weight | 4.841 LB |
| EAN or UPC | 86876173208 |

