- Brute® Dolly
- Black
- 250 lb Capacity
features
- Rugged dolly for mobile applications
- Fits all Brute® round containers (except 10 gallon size)
| Color | Black |
| Component | Dolly |
| Load Capacity [Max] | 250 lbs |
| Manufacturer Name | Rubbermaid Commercial Products |
| Weight | 6.55 LB |

