- Brute® Trainable Dolly
features
- Move up to three Brute® containers at once
- Ball and hitch feature allows hands free dolly connection
- Tilt stabilizer provides easy tilt for waste removal
- Attach containers with easy twist on/off action
- Heavy-duty 3" swivel casters for mobility
- Fits 44 and 55 gallon Brute® containers
- 20 3/8" W x 22 7/8" D x 6 3/8" H
| Component | Dolly |
| Manufacturer Name | Rubbermaid Commercial Products |
| Load Capacity [Max] | 250 lbs |
| Color | Black |
| Weight | 12.628 LB |
| EAN or UPC | 86876180251 |

