- 55 Gal Trash Can
- Gray
features
- Seamless, polyethylene construction won’t dent, rust or leak
- Reinforced rim and base
- NSF/USDA approved for food contact
- NSF tested/certified
| Width | 26 1/2 in |
| Component | Round Container |
| Container Size | 55 gal |
| Color | Gray |
| Height | 33 in |
| Manufacturer Name | Rubbermaid Commercial Products |
| Weight | 15.653 LB |
| EAN or UPC | 86876005318 |

