Skip to content Skip to navigation menu
Bouncer® Measuring Cups

RCP3215CLE

Bouncer® Measuring Cups
Item #105225240
  • Bouncer® Measuring Cups
Bouncer® Measuring Cups
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bouncer® Measuring Cups

features

  • Clear, break-resistant polycarbonate
  • Commercial dishwasher safe
  • Temperature range: -40 °F to 212 °F (-40 °C to 100 °C)
  • Withstands freezer cold and steam-cleaning heat
  • Measurement markings are hot-stamped in red for U.S. and blue for metric
  • Certified to NSF/USDA standard #2
  • USDA meat and poultry equipment group listed
Manufacturer Name Rubbermaid Commercial Products
Weight 0.1 LB
EAN or UPC 86876019667
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison