- Three-Shelf Utility Cart with Enclosed End Panels
features
- Quiet operation
- Dual-molded handles
- Easy-to-clean smooth surfaces Ideal for offices or food service
- Flat shelves
- Enclosed on two sides
- Assembly required
| Manufacturer Name | Rubbermaid Commercial Products |
| Caster Type | Swivel |
| Load Capacity | 300 lbs |
| Height | 37 1/2 in |
| Caster Dia. | 4 in |
| Length | 31 in |
| Weight | 34.6 LB |
| EAN or UPC | 86876173154 |

