- Three-Shelf Utility Cart with Brushed Aluminum Uprights
features
- Quiet operation
- Dual-molded handles
- Easy-to-clean smooth surfaces Ideal for offices or food service
- Shelves have slight lip on three sides
- one flat side for easy loading
- Assembles easily in minutes
- Assembly required
| Length | 33 5/8 in |
| Caster Dia. | 4 in |
| Caster Type | Swivel |
| Load Capacity | 200 lbs |
| Manufacturer Name | Rubbermaid Commercial Products |
| Height | 37 3/4 in |
| Weight | 29.762 LB |
| EAN or UPC | 86876159509 |

