- Slim Jim® Recycling Container with Venting Channels
features
- Venting channels reduce force required to lift full can liners by up to 60%
- Ergonomic integrated handles and molded-in base grips
- Four molded-in pull-through holes with "cinch" points to hold can liners in place
- Meets EPA comprehensive guidelines
- Containers show universal recycle symbol imprint
- 23 gallon capacity
- 22" W x 11" D x 30" H
| Container Size | 23 gal |
| Component | Container |
| Manufacturer Name | Rubbermaid Commercial Products |
| Color | Blue |
| Weight | 7.0 LB |

