- Slim Jim® Rectangular Waste Containers with Venting Channels
features
- Slim rectangular containers fit tight spaces
- Containers and interchangeable tops sold separately
- Durable, lightweight plastic construction for long life
- Venting channels reduce force required to lift full can liners by up to 60%
- Ergonomic integrated handles and molded-in base grips enable easier lifting, gripping, and emptying
- Four molded-in pull-through holes with "cinch" points to hold can liners in place
- 23 gallon capacity
- 22" W x 11" D x 30" H
| Component | Container |
| Container Size | 23 gal |
| Color | Beige |
| Manufacturer Name | Rubbermaid Commercial Products |
| Weight | 7.65 LB |

