- Slim Jim® 23-Gallon Rectangular Waste Containers
features
- Slim rectangular containers fit tight spaces
- Containers and interchangeable tops sold separately
- Durable, lightweight plastic construction for long life
- 20" W x 11" D x 30" H
| Manufacturer Name | Rubbermaid Commercial Products |
| Component | Container |
| Container Size | 23 gal |
| Color | Beige |
| Weight | 7.0 LB |

