Skip to content Skip to navigation menu
Slant Front Ingredient Bins

RCP360388WHI

Slant Front Ingredient Bins
Item #101694162
  • Slant Front Ingredient Bins
Slant Front Ingredient Bins
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Slant Front Ingredient Bins

features

  • Provides mobile bulk storage of ingredients
  • Lightweight, easy to transport
  • Made of FDA compliant materials
  • USDA meat and poultry equipment group listed
  • Strong structural web base with smooth molded three-layer thick walls
  • Seamless construction and rounded corners for easy cleaning
  • Two-piece lid slides back or flips up for easy access
  • 3" extra-wide casters, two swivel
  • White with clear polycarbonate lid for quick identification of contents
  • Sliding lid
  • Scoop hook keeps scoop in the bin, but out of ingredient, preventing cross-contamination
  • Includes 32 oz Bouncer® Scoop
Manufacturer Name Rubbermaid Commercial Products
Weight 38.735 LB
EAN or UPC 86876178166
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison