- 3-Shelf Utility Cart, Enclosed on 3 Sides
features
- Sized to carry large loads and reduce return trips
- Rounded corners won’t damage walls
- Upscale appearance is ideal for institutional, warehouse, or front office use
- Large textured shelves hold a variety of equipment and supplies
- Durable, structural web construction resists scratches, chips, and rust
- Lightweight and easy to handle with quiet, non-marking casters
- Comfortable, rounded handles
- 100 lb load capacity per shelf
- Assembly required
| Width | 40 5/8 in |
| No. of Shelves | 3 |
| Length | 20 in |
| Load Capacity | 300 lbs |
| Manufacturer Name | Rubbermaid Commercial Products |
| Height | 37 13/16 in |
| Weight | 51.588 LB |
| EAN or UPC | 86876153729 |

