- Home and Office Carts
features
- Three-position handle moves upright for pushing, angles for pulling, or folds flat for use as a dolly or for storage
- Structural foam platform won’t rust, dent, or bend
- Ergonomic handle for easier movement and 5" dia. casters for extra stability
- Non-skid platform
- Assembly required
| Load Capacity | 500 lbs |
| Caster Dia. | 5 in |
| Platform Depth | 20 7/8 in |
| Manufacturer Name | Rubbermaid Commercial Products |
| Caster Type | 2 Fixed, 2 Swivel |
| Platform Width | 31 3/4 in |
| Weight | 45.69 LB |
| EAN or UPC | 86876172980 |

