- Utitly Cart
- 25 1/4 in Wide
- 44 in Deep
- 39 in High
- 2 Shelves
features
- Perfect for transporting materials, supplies and heavy loads in almost any environment
- Ergonomic push handle provides optimum control
- Molded-in storage compartments, holsters, hooks and notches
- Molded-in customizable fittings
- High density structural resin construction
- Easy access bottom shelf
| Depth | 44 in |
| Color | Black |
| No. of Shelves | 2 |
| Material | Structural Foam |
| Caster Type | 2 Fixed, 2 Swivel |
| Load Capacity | 500 lbs |
| Capacity | 500 lbs |
| Height | 39 in |
| Caster Dia. | 5 in |
| Weight | 37.15 LB |
| EAN or UPC | 86876184280 |

