- Utility Cart
features
- Multiple-duty carts for use in warehouses, mailrooms, conference rooms, and maintenance facilities
- Heavy-duty plastic won’t rust, dent, chip, or peel
- Lightweight for easy maneuverability and quiet operation
- Rounded corners mean no sharp edges to nick walls or furniture
- Structural foam construction
- Flat shelves provide a smooth work surface and allow easy loading
- Molded-in wraparound handle with convenient storage bin
- Front mounting bracket holds wastebasket, extension cord, or power strip
- Assembly required
| Caster Dia. | 5 in |
| Manufacturer Name | Rubbermaid Commercial Products |
| Height | 33.300 in |
| Load Capacity | 500 lbs |
| Weight | 42.0 LB |
| EAN or UPC | 86876184389 |

