Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
JanitorialRCP4611BLA

RCP4611BLA

Spring Platform Cube Truck
Item #101694046
  • Spring Platform Cube Truck
JanitorialRCP4611BLA
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spring Platform Cube Truck

features

  • Metal frame design provides durable support for commercial waste or laundry collection
  • Spring platform that brings contents to a convenient working level
  • Platform is covered with easy-to-clean plastic laminate
  • Spring assembly covered by protective heavy-duty white vinyl
  • Cannot ship UPS
Manufacturer Name Rubbermaid Commercial Products
Length 44 1/8 in
Load Capacity 500 lbs
Height 32 1/2 in
Weight 70.0 LB
EAN or UPC 86876184013
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison