Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Round Storage Containers & Lids

RCP572924CLE

Round Storage Containers & Lids
Item #101717384
  • Round Storage Containers and Lids
Round Storage Containers & Lids
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Storage Containers and Lids

features

  • NSF certified
  • Temperature range: -40 °F to 150 °F (-40 °C to 71 °C)
  • Dishwasher safe
  • Semiclear polypropylene for visibility
  • Stackable and nestable for compact storage
  • Easy-grip handles
  • Lids and containers sold separately
  • 22 qt sauce pail
  • Removable bail for easy transport
  • 13 1/8" dia. x 14" H
  • Lid (RCP5730YEL) sold separately
Manufacturer Name Rubbermaid Commercial Products
Weight 2.5 LB
EAN or UPC 86876131390
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison