- Folding Floor Signs
features
- Bright yellow plastic wet floor warning signs can be read from 30 ft away
- Two-sided 25" signs are ideal for doorways and narrow spaces
- Fold flat for storage or transport on carts
- Carrying handle
- Open 25" H
- closed, 11" W x 1 1/2" D x 26 1/2" H
| Sign Header | Caution |
| Length | 11 in |
| Manufacturer Name | Rubbermaid Commercial Products |
| Height [Min] | 25 in |
| Background Color | Yellow |
| Material | Plastic |
| Height [Max] | 26.5 in |
| Weight | 2.2 LB |
| EAN or UPC | 86876032994 |

