- Stainless Steel/Plastic Medical Waste Step-On Containers
features
- Ideal for areas where medical waste originates, including patient rooms, lab procedure rooms, and emergency rooms
- Greater capacity makes waste collection more efficient and helps reduce labor costs
- Assists in complying with OSHA regulation 29 CFR 1910.1030 "Occupational Exposure to Bloodborne Pathogens"
- Quiet, heavy-duty, extra-large foot pedal for hands free sanitary use
- Integrated slow-close lid damper reduces excessive noise and keeps odors and bacteria from escaping
- FM/CSFM rated
- Durable, hybrid construction for easy cleaning and long product life
- 23 gallon capacity
- 22 3/4" L x 20 1/3" W x 27 1/3" H
| Component | Medical Waste |
| Color | Stainless Steel w/ Red Trim |
| Manufacturer Name | Rubbermaid Commercial Products |
| Container Size | 23 gal |
| Weight | 18.75 LB |

