- Plastic Medical Waste Step-On Containers
features
- 24 1/5" L x 19 3/4" W x 34 1/5" H
- Impact-resistant plastic construction
- FM/CSFM rated
- 30 gallon capacity
- Integrated slow-close lid damper reduces excessive noise and keeps odors and bacteria from escaping
- Greater capacity makes waste collection more efficient and helps reduce labor costs
- Assists in complying with OSHA regulation 29 CFR 1910.1030 "Occupational Exposure to Bloodborne Pathogens"
- Quiet, heavy-duty, extra-large foot pedal for hands free sanitary use
- Ideal for areas where medical waste originates, including patient rooms, lab procedure rooms, and emergency rooms
| Color | Light Platinum w/ Black Trim |
| Component | Medical Waste |
| Manufacturer Name | Rubbermaid Commercial Products |
| Container Size | 30 gal |
| Weight | 18.75 LB |

