- Trades Cart with Locking Cabinet
features
- Perfect for facility maintenance work
- Structural foam construction
- Ergonomic top surface provides a handy work area for items weighing up to 180 lbs
- Bottom shelf holds up to 150 lbs
- Four removable parts boxes for assorted parts and hardware
- Two storage drawers hold supplies
- Molded-in, wraparound handle features storage bin for small tools and parts
- Mounting bracket serves as cord wrap or holds waste basket
- Fully enclosed, lockable storage compartment keeps costly tools and sensitive materials secure
- Assembly required
| Caster Dia. | 5 in |
| Length | 19 1/4 in |
| Manufacturer Name | Rubbermaid Commercial Products |
| Load Capacity [Max] | 450 lbs |
| Height | 33 3/8 in |
| Caster Type | 2 Fixed, 2 Swivel |
| Weight | 63.5 LB |
| EAN or UPC | 86876184426 |

