- Lobby Broom
- 100% Corn
- 38" Long
| Fill Material | Corn Whisk |
| Manufacturer Name | Rubbermaid Commercial Products |
| Color | Brown |
| Overall Length | 38 in |
| Type | Lobby |
| Weight | 0.7 LB |
| EAN or UPC | 86876007770 |
| Fill Material | Corn Whisk |
| Manufacturer Name | Rubbermaid Commercial Products |
| Color | Brown |
| Overall Length | 38 in |
| Type | Lobby |
| Weight | 0.7 LB |
| EAN or UPC | 86876007770 |