- Lobby Dust Pan Broom
features
- Cut and shaped for easy sweeping
- Ideal for cleaning hard-to-reach areas
- Flagged, chemical-resistant polypropylene fill bristles
- For spot cleaning with your dust pan or Lobby Pro Upright dust pans (RCP2531 or RCP2532)
- Flagged-tip bristles pick up fine dirt particles and can be used on carpeting
| Handle Material | Wood |
| Handle Length | 27 in |
| Handle Diameter | 0.85 in |
| Manufacturer Name | Rubbermaid Commercial Products |
| Overall Length | 35 in |
| Weight | 0.7 LB |
| EAN or UPC | 86876154962 |

