- Steel Roller Sponge Mop
features
- Front pull lever for mop wringing
- Bronze-tone handle with yellow sponge
| Length | 12 in |
| Material | Cellulose |
| Manufacturer Name | Rubbermaid Commercial Products |
| Color | Yellow |
| Weight | 2.7 LB |
| EAN or UPC | 86876034790 |
| Length | 12 in |
| Material | Cellulose |
| Manufacturer Name | Rubbermaid Commercial Products |
| Color | Yellow |
| Weight | 2.7 LB |
| EAN or UPC | 86876034790 |