- WaveBrake® Combo with Sideward Pressure Wringer
- 35 qt Capacity
- Yellow
features
- Patented design features molded-in wave baffles that reduce wave motion
- Less splashing and spilling means safer, cleaner, more efficient mopping
- High-efficiency wringer lasts 29 times longer than comparable wringers
- Tested to exceed 25,000 wringing cycles
- Buckets nest, even with casters attached, to save space
- Mop handle secures during transport, preventing damage to walls
- Non-marking casters
- Constructed of tubular steel and structural web molded plastic
- For up to 32 oz mop heads
| Manufacturer Name | Rubbermaid Commercial Products |
| Capacity (Volume) | 35 qt |
| Color | Yellow |
| Wringer Location | Sideward Pressure |
| Weight | 20.8 LB |
| EAN or UPC | 86876176421 |

