Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
WaveBrake® Dual-Water Combo with Downward Pressure Wringer

RCP7677YEL

SUPERSEDED TO LGAS_RCPFG757788YEL, MTRL - 115500838
Item #101694491
  • WaveBrake® Dual-Water Combo with Downward Pressure Wringer
WaveBrake® Dual-Water Combo with Downward Pressure Wringer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • WaveBrake® Dual-Water Combo with Downward Pressure Wringer

features

  • Reduces cross-contamination: unique "bucket-in-bucket" design separates clean and dirty water, which reduces cross-contamination potential and leaves a cleaner, less slippery floor
  • Generating less than one-tenth the noise of a traditional mop bucket, the Quiet Caster Dolly allows you to work quietly in noise-sensitive environments, day or night
  • Promotes a safer workplace
  • The patented, molded-in WaveBrake® inhibits wave formation, which reduces splashing by 40%
  • Buckets stack, even with the wheels attached, for more efficient storage
  • Tested to exceed 50,000 cycles, the wringers are more than twice as durable
  • 30° handle bend is easier on the user’s wrist and shoulder
  • Bucket capacity: 35 qt
  • Wringer capacity: up to 32 oz mop
Manufacturer Name Rubbermaid Commercial Products
Weight 27.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison