- Nylon Truck Brush
features
- Can be used with flow-through handle
- Solvent-resistant green bristles
- Block resists splitting and delaminating
- Rubber bumper protects truck finish
| Manufacturer Name | Rubbermaid Commercial Products |
| Material | Plastic |
| Overall Length | 10 in |
| Trim Length | 2 3/8 in |
| Weight | 1.4 LB |
| EAN or UPC | 86876164251 |

