Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
JanitorialRCP9F52

RCP9F52

Safe Ice Scovel™ Two-Handled Shovel
Item #105188616
  • Safe Ice Scovel™ Two-Handled Shovel
JanitorialRCP9F52
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Safe Ice Scovel™ Two-Handled Shovel

features

  • A suite of innovative, end-to-end integrated ice management tools designed to increase operational efficiencies while reducing food safety concerns
  • Reduces the risk of cross contamination and improves employee safety
  • Combines the easy handling of traditional scoops with the capacity of a shovel
  • High side walls reduce spillage during ice transfer
  • 120 oz capacity for faster loading time than standard sized scoops
  • Features reinforced leading edge for improved durability and offset handles for ergonomic maneuvering
  • NSF certified
  • Dishwasher safe
  • Includes hanger for wall storage
  • 29.36" L x 8.76" W x 6.98" H
Manufacturer Name Rubbermaid Commercial Products
Weight 3.45 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison