- Tilt Trucks
features
- Sturdy, plastic construction
- Smooth and seamless, one-piece molded truck bodies with reinforced lip are rounded and easy to clean
- Back caster provides easy maneuvering
- Durable, one-piece, 10" blow-molded polypropylene wheels offer low maintenance and protect surroundings
- Powder-coated steel frame for corrosion resistance
- Cannot ship UPS
| Caster Dia. | 4 in |
| Manufacturer Name | Rubbermaid Commercial Products |
| Caster Type | Swivel |
| Weight | 86.5 LB |
| EAN or UPC | 86876165609 |

