Skip to content Skip to navigation menu
Full Size High-Security Housekeeping Cart with Locking Hood

RCP9T78

Full Size High-Security Housekeeping Cart with Locking Hood
Item #101697120
  • Full Size High-Security Housekeeping Cart with Locking Hood
Full Size High-Security Housekeeping Cart with Locking Hood
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Full Size High-Security Housekeeping Cart with Locking Hood

features

  • Lobby dust pan
  • Replacement bags (RCP9T81BLA) sold separately
  • Assembly required
  • Ergonomic comfort grip handle
  • Aluminum and structural web plastic construction
  • 4" swivel casters and 8" wheels
  • 51 3/4" L x 22" W x 53 1/2" H
  • Locking cabinet doors on both sides of the cart for security
  • Includes two high-quality zippered compact fabric bags with waterproof PVC lining
  • Attractive, sleek design
  • Superior tool organization and storage options in a secure, more compact footprint
  • Includes two removable 10 qt disinfecting caddies for organizing cleaning supplies
  • Vacuum holder
  • Innovative rubber tool grips hold mop and broom handles up to 1 1/8" diameter
Weight 79.0 LB
EAN or UPC 86876180633
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison