- 15" Dual Motor Model PH15 Power Height Upright
features
- Automatic 15" carpet height adjustment
- Includes on-board tools, furniture guide, and a standard filter (optional HEPA filtration system sold separately)
- UL® approved (commercial use)
- OSHA compliant
- Two-year manufacturer’s warranty
- (3) disposable paper bags (RCP9VMHBA12) included
- CRI Green Label™ approved
- The CRI Green Label™ signifies a superior cleaning vacuum that has passed stringent testing for soil removal, dust containment, and carpet appearance retention
| Manufacturer Name | Rubbermaid Commercial Products |
| Amps | 11 A |
| Cord Length | 40 ft |
| Weight | 28.0 LB |

