Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
50-Gallon Brute® Rollout Containers

RCP9W27GRA

SUPERSEDED TO LGAS_RCP9W27GY, MTRL - 112932840
Item #101663843
  • 50-Gallon Brute® Rollout Containers
  • 55 gal Rollout Container
  • Gray
50-Gallon Brute® Rollout Containers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50-Gallon Brute® Rollout Containers
  • 55 gal Rollout Container
  • Gray

features

  • Domed, hinged lid promotes liquid run-off
  • Meets ANSI atandards for use with automated lifting equipment
  • For convenient waste collection from one location to the next
  • Heavy-duty, nonmarring 8" rubber wheels
  • Molded-in handles and lift bar allow easy tilt and mobility
  • Wide base with molded-in wear tread offers increased stability and wear-resistance
Component Rollout Container
Container Size 50 gal
Color Gray
Manufacturer Name Rubbermaid Commercial Products
Weight 27.13 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison