Skip to content Skip to navigation menu
50-Gallon Brute® Rollout Containers

RCP9W27YEL

50-Gallon Brute® Rollout Containers
Item #101664329
  • 50-Gallon Brute® Rollout Containers
50-Gallon Brute® Rollout Containers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50-Gallon Brute® Rollout Containers

features

  • For convenient waste collection from one location to the next
  • Heavy-duty, nonmarring 8" rubber wheels
  • Molded-in handles and lift bar allow easy tilt and mobility
  • Wide base with molded-in wear tread offers increased stability and wear-resistance
  • Domed, hinged lid promotes liquid run-off
  • Meets ANSI atandards for use with automated lifting equipment
Color Yellow
Container Size 50 gal
Manufacturer Name Rubbermaid Commercial Products
Component Rollout Container
Weight 19.5 LB
EAN or UPC 86876176643
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison