Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
JanitorialRCP9W32BLA

RCP9W32BLA

Infinity™ Wall-Mount Outdoor Smoking Receptacle
Item #105195977
  • Infinity™ Wall-Mount Outdoor Smoking Receptacle
JanitorialRCP9W32BLA
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Infinity™ Wall-Mount Outdoor Smoking Receptacle

features

  • California State Fire Marshal (CSFM) listed for fire safety
  • FM approved
  • Compact wall-mount design for mounting near facility entrances
  • 0.6 gallon capacity holds up to 700 cigarettes
  • All-metal construction withstands cigarette extinguishing and is UV- and weather-resistant
  • Un-obstructed funnels reduce jamming during cigarette disposal
  • Large stainless steel snuff plate with 360° access
  • Easy-to-empty design
  • Dome top prevents water from collecting in the receptacle
  • Integrated padlock tabs for security
  • Weighted base with bolt-down option
  • 11 5/8" W x 11 5/8" D x 18" H
Manufacturer Name Rubbermaid Commercial Products
Weight 12.1 LB
EAN or UPC 86876183467
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison