Skip to content Skip to navigation menu
Infinity™ Traditional Outdoor Smoking Receptacle

RCP9W33BLA

Infinity™ Traditional Outdoor Smoking Receptacle
Item #101694535
  • Infinity™ Traditional Outdoor Smoking Receptacle
Infinity™ Traditional Outdoor Smoking Receptacle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Infinity™ Traditional Outdoor Smoking Receptacle

features

  • FM approved
  • Durable, high-capacity design for attractive and efficient smoking litter management
  • All-metal construction withstands cigarette extinguishing and is UV- and weather-resistant
  • Un-obstructed funnels reduce jamming during cigarette disposal
  • Large stainless steel snuff plate with 360° access
  • Easy-to-empty design for sanitary emptying and cleaning
  • Dome top prevents water from collecting in the receptacle
  • Integrated padlock tabs for security
  • Weighted base with bolt-down option
  • 4.1 gallon capacity holds up to 5,000 cigarettes
  • 13" W x 13" D x 39" H
Manufacturer Name Rubbermaid Commercial Products
Weight 23.259 LB
EAN or UPC 86876183474
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison