Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Infinity™ Ultra-High Capacity Outdoor Smoking Receptacle

RCP9W34APE

Infinity™ Ultra-High Capacity Outdoor Smoking Receptacle
Item #101693612
  • Infinity™ Ultra-High Capacity Outdoor Smoking Receptacle
Infinity™ Ultra-High Capacity Outdoor Smoking Receptacle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Infinity™ Ultra-High Capacity Outdoor Smoking Receptacle

features

  • FM approved
  • Durable, high-capacity design for attractive and efficient smoking litter management
  • All-metal construction withstands cigarette extinguishing and is UV- and weather-resistant
  • Unobstructed funnels reduce jamming during cigarette disposal
  • Large stainless steel snuff plate with 360° access
  • Easy-to-empty design for sanitary emptying and cleaning
  • Dome top prevents water from collecting in the receptacle
  • Integrated padlock tabs for security
  • Weighted base with bolt-down option
  • Specifically designed for high-traffic areas such as malls, stadiums, and corporate office parks
  • 6.7 gallon capacity holds up to 8,000 cigarettes
  • 15 1/2" W x 15 1/2" D x 41 1/2" H
Manufacturer Name Rubbermaid Commercial Products
Weight 61.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison